Single sided coat rail, without coat hangers, black, without umbrella holder. Supplied = flat pack. Width = 1000 mm. Number of coat hooks = 19 pcs. Frame material = steel, powder coated. Frame colour = black. Height = 1700 mm. Depth = 400 mm. Umbrella holder = without. Weight = 15 kg. Hook colour = charcoal. Hook material = plastic. Fittings = hat shelf. Uprights and frames made of powder coated steel. Aluminium profiles, silver anodised, with hat shelf and 19 coat hooks. Optionally available with or without umbrella holder and coat hangers. Swivel castors with wheel stops (accessories) make the coat rails mobile for greater versatility. Swivel castors with wheel stops as an accessory. Coat hooks made of high quality plastic, charcoal. The reception area is the business card of every company. Your company can also make a positive first impression. As a modern business, you should ensure that this area is attractive and functional as well. Delivered partially assembled - easy final assembly.