Single Sided Coat Rail, Without Coat Hangers, Silver, With Umbrella Holder

Order Code: ZT2710788S

£1,199.99 Inc VAT (20%)


Description

Single sided coat rail, without coat hangers, silver, with umbrella holder. Supplied = flat pack. Width = 1000 mm. Number of coat hooks = 19 pcs. Frame material = steel, powder coated. Frame colour = silver. Height = 1700 mm. Depth = 400 mm. Umbrella holder = with. Weight = 15 kg. Hook colour = charcoal. Hook material = plastic. Fittings = hat shelf. Number of umbrella holders = 7 pcs. Umbrella stand model = with 7 openings. Uprights and frames made of powder coated steel. Aluminium profiles, silver anodised, with hat shelf and 19 coat hooks. Optionally available with or without umbrella holder and coat hangers. Swivel castors with wheel stops (accessories) make the coat rails mobile for greater versatility. Swivel castors with wheel stops as an accessory. Coat hooks made of high quality plastic, charcoal. The reception area is the business card of every company. Your company can also make a positive first impression. As a modern business, you should ensure that this area is attractive and functional as well. Delivered partially assembled - easy final assembly.

See full description
Specifications for Single Sided Coat Rail, Without Coat Hangers, Silver, With Umbrella Holder
  • Supplied
    Flat Pack
  • Frame Colour
    Silver
  • Frame Material
    Steel Powder Coated
  • Width
    1000mm
  • Depth
    400mm
  • Height
    1700mm
  • Weight
    15kg
  • Hook Material
    Plastic
  • Hook Colour
    Charcoal
  • Number of Coat Hooks
    19
  • Fittings
    Hat Shelf
  • Number of Umbrella Holders
    7
  • Umbrella Stand Model
    With 7 Openings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome