Stainless Steel Nesting Coat Rail

Order Code: ZT3080152S

£499.99 Inc VAT (20%)


Description

Dimensions: H x W x L mm: 1700 x 600 x 1220.
Finish: Stainless steel.
Height mm: 1700.
Length mm: 1220.
Material: Stainless steel.
No. of Wheels: 4.
Product Type: Rails.
Wheel Diameter mm: 100.
Wheel Material: Rubber.
Width mm: 600.Stainless steel design. Mounted on 4 x 100mm dia. rubber tyred swivel castors. L x W x H - 1220 x 600 x 1700mm.

See full description
Specifications for Stainless Steel Nesting Coat Rail
  • Material
    Stainless Steel
  • Finish
    Stainless Steel
  • Number of Wheels
    4
  • Wheel Material
    Rubber
  • Length
    1220mm
  • Width
    600mm
  • Height
    1700mm
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome