Steel Cupboard With Plinth, 1 Coat Rail, 1 Storage Shelf, 3 Shelves, Light Grey/Basalt Grey

Order Code: ZT2696023S

£1,199.99 Inc VAT (20%)


Description

Steel cupboard with plinth, 1 coat rail, 1 storage shelf, 3 shelves, light grey/basalt grey. Supplied = flat pack. Height = 1830 mm. Depth = 460 mm. Width = 915 mm. Body colour = light grey RAL 7035. Door colour = basalt grey RAL 7012. Lock type = rotary cylinder lock. Number of compartments wide = 1 pcs. Number of compartments = 1 pcs. Compartment width = 915 mm. Material = sheet steel, powder coated. Locker height = 1830 mm. Internal fittings = 1 coat rail, 1 shelf, 3 shelves. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 1830 mm. Shelf width = 915 mm. Shelf depth = 460 mm. Plinth height = 100 mm. Design = welded. Model = plug-in system. Finish = powder coated. For the factory, workshop, warehouse, office. Shelves adjustable in 46 mm increments. Max. load per shelf approx. 30 kg. Robust sheet steel construction, powder coated. Material thickness 0.70 mm. Lockable with rotary bar lock, incl. 2 keys (individual key) Plinth height 100 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Steel Cupboard With Plinth, 1 Coat Rail, 1 Storage Shelf, 3 Shelves, Light Grey/Basalt Grey
  • Design
    Welded
  • Finish
    Powder-coated
  • Door Type
    Hinged Door
  • Supplied
    Flat Pack
  • Locker Height
    1830mm
  • Material
    Sheet Steel, Powder Coated
  • No. of Keys
    2
  • Door Colour
    Basalt Grey
  • Depth
    460mm
  • Width
    915mm
  • Lock Type
    Rotary Cylinder Lock
  • Height
    1830mm
  • Colour
    Light Grey
  • Plinth Height
    100mm
  • Compartment Height
    1830mm
  • Shelf Width
    915mm
  • Compartment Width
    915mm
  • Shelf Depth
    460mm
  • No. of Compartments
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome