Steel Locker - 1 Hat Shelf - 1 Clothes Rail, 3 Shelves, Cylinder Lock, Door Colour Light Grey

Order Code: ZT2719757S

£569.99 Inc VAT (20%)


Description

Steel locker, 1 hat shelf, 1 centre partition, 1 clothes rail, 3 shelves, cylinder lock, door colour light grey. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 400 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 1 pcs. Compartment width = 400 mm. Material = sheet steel. Locker height = 1800 mm. Internal fittings = hat shelf, centre partition, clothes rail with 3 hooks on the left, 3 shelves on the right. Internal width = 350/2x157 mm. Internal height = 300/4x318 mm. Internal depth = 468 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 1800 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Model = ventilation through perforations in the door. Finish = powder coated. Hinged on the inside. Ventilation through perforated grid in the door. Label holder HxW 30 x 50 mm. Powder coated, robust sheet steel construction. Material thickness 0.70 mm. Plinth height 60 mm. Body always in light grey RAL 7035. Supplied fully assembled.

See full description
Specifications for Steel Locker - 1 Hat Shelf - 1 Clothes Rail, 3 Shelves, Cylinder Lock, Door Colour Light Grey
  • Finish
    Powder-coated
  • Design
    Welded
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Material
    Sheet Steel
  • No. of Keys
    2
  • Door Colour
    Light Grey
  • Locker Height
    1800mm
  • Width
    400mm
  • Lock Type
    Cylinder Lock, Individual Key
  • Internal Width
    350 / 2x157mm
  • Depth
    500mm
  • Internal Depth
    468mm
  • Internal Height
    300 / 4x318mm
  • Height
    1800mm
  • Shelf Width
    400mm
  • Shelf Depth
    500mm
  • No. of Compartments
    1
  • Compartment Height
    1800mm
  • Plinth Height
    60mm
  • Compartment Width
    400mm
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome