Wall Ashtray, Zinc Plated And Powder Coated Sheet Steel, HxWxD 550 X 110 X 74mm, Flame Red

Order Code: ZT2702527S

£199.99 Inc VAT (20%)


Description

Wall ashtray, zinc plated and powder coated sheet steel, HxWxD 550 x 110 x 74 mm, flame red. Supplied = assembled. Ashtray capacity = 3.5 l. Material = sheet steel. Ashtray colour = red. Type of mounting = wall mounting. Height = 550 mm. Width = 110 mm. Depth = 74 mm. Finish = hot dip galvanised according to ISO 1461 and powder coated. Weight = 1.6 kg. Hood = with. Place of use = indoor use. Product type = wall mounted ashtrays. Capacity 3.5 litres. Made of zinc plated sheet steel, powder coated. Simply remove from the wall to empty. Supplied with mounting material.

See full description
Specifications for Wall Ashtray, Zinc Plated And Powder Coated Sheet Steel, HxWxD 550 X 110 X 74mm, Flame Red
  • Product Type
    Wall Mounted Ashtrays
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Width
    110mm
  • Ashtray Colour
    Red
  • Height
    550mm
  • Depth
    74mm
  • Applications
    Indoor Use
  • Hood
    With
  • Ashtray Capacity
    3.5L
  • Mounting Type
    Wall Mounting
  • Weight
    1.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome