Wall Ashtray, Zinc Plated And Powder Coated Sheet Steel, HxWxD 550 X 110 X 74mm, Moss Green

Order Code: ZT2702573S

£209.99 Inc VAT (20%)


Description

Wall ashtray, zinc plated and powder coated sheet steel, HxWxD 550 x 110 x 74 mm, moss green. Supplied = assembled. Ashtray capacity = 3.5 l. Material = sheet steel. Ashtray colour = moss green. Type of mounting = wall mounting. Height = 550 mm. Width = 110 mm. Depth = 74 mm. Finish = hot dip galvanised according to ISO 1461 and powder coated. Weight = 1.6 kg. Hood = with. Place of use = indoor use. Product type = wall mounted ashtrays. Capacity 3.5 litres. Made of zinc plated sheet steel, powder coated. Simply remove from the wall to empty. Supplied with mounting material.

See full description
Specifications for Wall Ashtray, Zinc Plated And Powder Coated Sheet Steel, HxWxD 550 X 110 X 74mm, Moss Green
  • Material
    Sheet Steel
  • Product Type
    Wall Mounted Ashtrays
  • Supplied
    Assembled
  • Height
    550mm
  • Ashtray Colour
    Moss Green
  • Depth
    74mm
  • Width
    110mm
  • Weight
    1.6kg
  • Mounting Type
    Wall Mounting
  • Applications
    Indoor Use
  • Hood
    With
  • Ashtray Capacity
    3.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome