Wall Bracket, For FIRST MATE, COMMANDER 500, ENSIGN 500 Slewing Crane, Stainless Steel

Order Code: ZT2683327S

£2,199.99 Inc VAT (20%)


Description

Wall bracket, for FIRST MATE, COMMANDER 500, ENSIGN 500 slewing crane, stainless steel. Supplied = pre-assembled, final assembly by customer. Material = stainless steel. Height = 363 mm. Product type = accessories for slewing cranes. For securely mounting the slewing crane. Simple and quick assembly. High quality workmanship. The crane can be inserted on the module quickly and straightforwardly, and then be secured. Set of bolts for mounting not included in delivery. Please choose them under Accessories/Spare parts.

See full description
Specifications for Wall Bracket, For FIRST MATE, COMMANDER 500, ENSIGN 500 Slewing Crane, Stainless Steel
  • Material
    Stainless Steel
  • Product Type
    Accessories for Slewing Cranes
  • Height
    363mm
  • Assembly
    Pre-assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome