Wall Mounted Coat Rack Aluminium - Black - WxH 300 X 100mm, 3 Hooks

Order Code: ZT2709437S

£169.99 Inc VAT (20%)


Description

Wall mounted coat rack made of aluminium, black, pack of 2, plastic hooks, WxH 300 x 100 mm, 3 hooks. Supplied = assembled. Width = 300 mm. Number of coat hooks = 3 pcs. Material of strip = powder coated aluminium. Colour of strip = black. Hook material = plastic. Hook colour = black. Height = 100 mm. Design of hooks = outside. Wall spacing = 60 mm. Product type = coat rails. Powder coated black. Coat hooks are made of high quality plastic. Spacing from wall 60 mm. Fixing materials included. Pack of 2.

See full description
Specifications for Wall Mounted Coat Rack Aluminium - Black - WxH 300 X 100mm, 3 Hooks
  • Supplied
    Assembled
  • Product Type
    Coat Rails
  • Pack Quantity
    2
  • Height
    100mm
  • Width
    300mm
  • Material of Strip
    Powder Coated Aluminium
  • Hook Material
    Plastic
  • Design of Hooks
    Outside
  • Number of Coat Hooks
    3
  • Hook Colour
    Black
  • Colour of Strip
    Black
  • Wall Spacing
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome