Wall Mounted Coat Rack Aluminium - Black - WxH 500 X 100mm, 5 Hooks

Order Code: ZT2709580S

£219.99 Inc VAT (20%)


Description

Wall mounted coat rack made of aluminium, black, pack of 2, plastic hooks, WxH 500 x 100 mm, 5 hooks. Supplied = assembled. Width = 500 mm. Number of coat hooks = 5 pcs. Material of strip = powder coated aluminium. Colour of strip = black. Hook material = plastic. Hook colour = black. Height = 100 mm. Design of hooks = outside. Wall spacing = 60 mm. Product type = coat rails. Powder coated black. Coat hooks are made of high quality plastic. Spacing from wall 60 mm. Fixing materials included. Pack of 2.

See full description
Specifications for Wall Mounted Coat Rack Aluminium - Black - WxH 500 X 100mm, 5 Hooks
  • Product Type
    Coat Rails
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Height
    100mm
  • Width
    500mm
  • Wall Spacing
    60mm
  • Material of Strip
    Powder Coated Aluminium
  • Number of Coat Hooks
    5
  • Colour of Strip
    Black
  • Hook Material
    Plastic
  • Design of Hooks
    Outside
  • Hook Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome