Wall Mounted Coat Rack, HxD 80 X 80mm, 5 Hooks, Width 500mm, Pack Of 2

Order Code: ZT2705188S

£199.99 Inc VAT (20%)


Description

Wall mounted coat rack, HxD 80 x 80 mm, 5 hooks, width 500 mm, pack of 2. Supplied = flat pack. Width = 500 mm. Number of coat hooks = 5 pcs. Material of strip = anodised aluminium. Colour of strip = silver. Hook material = plastic. Hook colour = black. Height = 80 mm. Depth = 80 mm. Design of hooks = outside. Product type = coat rails. Aluminium profiles, silver anodised and coat hooks made of high quality, charcoal coloured plastic. Including wall mounting material. Model with hooks on the inside can be found in the webshop. Supplied flat pack - easy self-assembly. Custom dimensions on request.

See full description
Specifications for Wall Mounted Coat Rack, HxD 80 X 80mm, 5 Hooks, Width 500mm, Pack Of 2
  • Product Type
    Coat Rails
  • Supplied
    Flat Pack
  • Pack Quantity
    2
  • Depth
    80mm
  • Width
    500mm
  • Height
    80mm
  • Hook Material
    Plastic
  • Colour of Strip
    Silver
  • Material of Strip
    Anodised Aluminium
  • Hook Colour
    Black
  • Design of Hooks
    Outside
  • Number of Coat Hooks
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome