Wave Wood Coat Stand/Clothes Rack

Order Code: ZT3494610S

£259.99 Inc VAT (20%)

Currently unavailable

Description

Elegant silver coat stand with a hanging bar, 6 hanger capacity.Smart umbrella holder holds up to 6 umbrellas.Easy to hang accessories with its 4 wooden hooks.Frame made from 38mm steel tube.Metallic ABS 5 kg weighted base with 355 mm diameter.Supplied with 6 steel and wood coat hangers.Height: 1750 mm.Quick assembly without the need of tools.2 year guarantee.

Specifications for Wave Wood Coat Stand/Clothes Rack
  • Height
    1750mm
  • Colour
    Silver
  • Number of Hooks
    4
  • Material
    Steel
    Wood
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome