0
1
2
3
4

Stainless Steel High Temperature Castors - Thermoplastic Wheel - Plain Bore


Select
Select
Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

A range of castors for high temperature conditions. Available top plate or bolt hole fixing and with the option of total-stop brake. Swivel castors are fitted with a swivel head seal. Stainless steel high temperature castors fitted with thermoplastic wheels and high temperature grease.

Feature Attributes

Wheel Material:
Thermoplastic
Min/Max Operating Range:
-40 to 270 °
Applications:
Food Processing,Autoclave Applications,Bakery
Product Type:
Castor
Tyre Material:
Thermoplastic
Tyre Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome