Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Storage & Handling
Castors & Wheels
Castors
High Temperature Castors
(27)
Brand
(27)
Atlas Workholders
(22)
BIL
(1)
GPC Industries
(1)
Hosefit
(3)
Price
£8
£360
£8 - £360
Special Offers
(16)
BulkDiscount
(5)
ClearanceProduct
(7)
ReducedPrice
(4)
Product Type
(27)
Castor
(22)
Castors
(1)
Industrial
(3)
Twin Wheel Fixed Castor
(1)
Mount Type
(22)
Fixed Top Plate
(4)
Swivel Bolt Hole
(5)
Swivel Bolt Hole With Brake
(5)
Swivel Top Plate
(4)
Swivel Top Plate with Brake
(4)
Duty Type
(22)
Heavy Duty
(10)
Medium Duty
(12)
Load Capacity
(23)
120kg
(9)
150kg
(7)
2800kg
(1)
200kg
(3)
250kg
(3)
Wheel Diameter
(23)
80mm
(8)
100mm
(8)
250mm
(1)
125mm
(6)
Overall Height
(23)
106mm
(8)
125mm
(1)
314mm
(1)
128mm
(7)
160mm
(6)
Bolt Size
(22)
M8
(12)
M12
(7)
M14
(3)
Storage & Handling
Castors & Wheels
Castors
High Temperature Castors
Find High Temperature Castors Products
Sort By
List View
Grid View
High Temperature Castors - Thermoplastic Wheel - Plain Bore
By
Atlas Workholders
Get it by
Wed, 23rd Apr
#BulkDiscount
From
£8.99
Inc VAT
Up to 14% off
View 12 Variants
Stainless Steel High Temperature Castors - Thermoplastic Wheel - Plain Bore
By
Atlas Workholders
Get it by
Wed, 23rd Apr
#BulkDiscount
#ClearanceProduct
From
£16.99
Inc VAT
Up to 5.5% off
View 10 Variants
Polyurethane Cast Iron Plate Fixed Castor 250mm 2800kg Load 2BZQXFL250PTBJ
By
BIL
Get it by
Tue, 29th Apr
#ReducedPrice
£359.99
Inc VAT
£379.99
5% off
1
Add To Basket
125mm Fixed Castor Plate Ftg Poly - 529PNB
By
Hosefit
Get it by
Thu, 24th Apr
£149.99
Inc VAT
1
Add To Basket
100mm Fixed Castor Plate Ftg Poly - 429PNB
By
Hosefit
Get it by
Thu, 24th Apr
£129.99
Inc VAT
1
Add To Basket
150mm Fixed Castor Plate Ftg Poly - 629PNB
By
Hosefit
Get it by
Thu, 24th Apr
£179.99
Inc VAT
1
Add To Basket
Supersilent Castors for Proplaz Blue
By
GPC Industries
Get it in
7-14
working days
£149.99
Inc VAT
1
Add To Basket