1. Storage & Handling/
  2. Castors & Wheels/
  3. Castors/
  4. High Temperature Castors
High Temperature Castors - Thermoplastic Wheel - Plain Bore
0
1
2
3
4

High Temperature Castors - Thermoplastic Wheel - Plain Bore


Select
Select
Select
See all variants from
£8.99

Inc VAT (20%)

Up to 16.5% off

See all variants from £8.99

Description

A range of castors for high temperature conditions. Available top plate or bolt hole fixing and with the option of total-stop brake. Swivel castors are fitted with a swivel head seal. High temperature castors fitted with thermoplastic wheels and high temperature grease.

Feature Attributes

Wheel Material:

Thermoplastic

Min/Max Operating Range:

-40 to 270 °

Product Type:

Castor

Applications:

Autoclave Applications,Bakery,Food Processing

Tyre Colour:

Black

Castor Type:

Single

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome