2-Door Wardrobe FCM Shelf 3 Drawers Mirror Home Storage, 180cm, White

Order Code: ZT3349955S

£249.99 Inc VAT (20%)


Description

THREE-PART STORAGE: Features three shelves, three drawers and a hanging rail - easy to keep all your clothing in a safe and protected place. Two shelves adjustable to three levels.FRONT MIRROR: It's easy to see your outfit as you get dressed - making getting ready quicker and easier.MODERN DESIGN: Clean white finish is fresh and contemporary. Easy to match with other furniture in your bedroom and home.DIMENSIONS: 180H x 80W x 50Dcm. Drawer inner: 10H x 32W x 43.5Dcm. Shelf: 37W x 45.5Dcm. Mirror: 93H x 30Wcm.MAXIMUM LOAD: Whole: 80kg. Drawer and shelf: 10kg. Clothes rail: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for 2-Door Wardrobe FCM Shelf 3 Drawers Mirror Home Storage, 180cm, White
  • Colour
    White
  • Depth
    50cm
  • Product Type
    Wardrobe
  • Width
    80cm
  • Height
    180cm
  • Number of Drawers
    3
  • Internal Drawer Dimensions
    10H x 32W x 43.5D cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome