2 Drawer Shoe Cabinet Industrial Shoe Cupboard with Flip Doors Rustic Brown

Order Code: ZT3352239S

£52.99 Inc VAT (20%)


Description

HOLDS 12 SHOE PAIRS: Two-drawer design for lots of storage room, suitable for family homes or shared flats and houses with friends. Drawers tip open for easy access.RUSTIC LOOK: Two-tone brown wood-effect design is beautiful and suave. Easy to pair together with both wood and bold colourful furniture.STURDY: Made from particle board, structure is durable - suitable for everyday use. Smooth finish is nice to the touch. Anti-tipping straps on back for safety.ADJUSTABLE: Shelf in each drawer fixes to three different positions. DIMENSIONS: 81H x 62.5W x 26Dcm. Single compartment: 30.5H x 56W x 10Dcm.MAXIMUM LOAD 8KG. ASSEMBLY REQUIRED.

See full description
Specifications for 2 Drawer Shoe Cabinet Industrial Shoe Cupboard with Flip Doors Rustic Brown
  • Maximum Load
    8kg
  • Number of Shelves
    2
  • Product Type
    Shoe Cabinet
  • Colour
    Rustic Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome