60x60cm Under-Sink Storage Cabinet FCM Shelf Handle Grey White

Order Code: ZT3352386S

£49.99 Inc VAT (20%)


Description

UNDER-SINK STORAGE: Brings in extra storage room to an area hard to utilize. Φ18.5 x 22Dcm 'U' shaped cut-out for the pipe. Please measure the space before purchasing.INNER SHELF: Creates two areas for storing and organizing toiletries and products. Allows you to keep certain product separated for safety. Can be adjusted up or down.SOLID AND DURABLE: Crafted from MDF, the structure can be relied upon for everyday use. Smooth painted surface can be wiped clean easily.FOUR FEET: Keeps unit balanced, also elevates bottom for protection. DIMENSIONS: 60H x 60L x 30Wcm. Inner storage: 50.5H x 53W x 26.5Dcm.MAXIMUM LOAD 10KG. ASSEMBLY REQUIRED.

See full description
Specifications for 60x60cm Under-Sink Storage Cabinet FCM Shelf Handle Grey White
  • Material
    MDF
  • Number of Shelves
    1
  • Colour
    Grey White
  • Maximum Load
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome