ACURADO Sliding Door Cupboard, 3 Shelves, 2 Lockers, HxWxD 1950 X 1200 X 400mm, Viridian Green

Order Code: ZT2687923S

£2,999.99 Inc VAT (20%)


Description

ACURADO sliding door cupboard, 3 shelves, 2 lockers, HxWxD 1950 x 1200 x 400 mm, viridian green. Supplied = assembled. Width = 1200 mm. Height = 1950 mm. Depth = 400 mm. Body colour = viridian green RDS 1108060. Material = steel. Product type = sliding door cupboards. Door type = sliding door. Door colour = viridian green RDS 1108060. Number of doors = 2 pcs. Number of shelves = 3 pcs. Shelf material = steel, stove enamelled. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 5 pcs. Internal fittings = 3 shelves, 2 lockers. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Smooth running steel sliding doors move along a special rail guide on special rollers. ACURADO steel sliding door cupboard, body made of a sturdy steel construction with high quality stove enamelling for high UV resistance. With plastic glides as practical cupboard and floor protection. Highly versatile interior fittings that are height adjustable in increments of 15 mm. Reinforced doors for high stability, smooth running operation due to smooth running rollers in a special rail guide. 1 exchangeable cylinder, nickel plated with a matt finish, with 2 keys, 2 ergonomic metal Ergo-Lock bar handles for easy operation, nickel plated with a matt finish. 3 steel shelves, painted, with a high max. load of 70 kg. 1 locker with swing doors and 2 individually lockable compartments with cylinder lock. Supplied fully assembled.

See full description
Specifications for ACURADO Sliding Door Cupboard, 3 Shelves, 2 Lockers, HxWxD 1950 X 1200 X 400mm, Viridian Green
  • Cabinet Door Type
    Sliding Door
  • Material
    Steel
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Body Colour
    Viridian Green
  • Door Colour
    Viridian Green
  • Number of Shelves
    3
  • Depth
    400mm
  • Width
    1200mm
  • Height
    1950mm
  • Supplied
    Assembled
  • Door Type
    Sliding Door
  • Shelf Thickness
    24mm
  • Door Thickness
    19mm
  • Shelf Capacity
    70kg
  • Shelf Material
    Steel - Stove Enamelled
  • Internal Fittings
    3 Shelves, 2 Lockers
  • Additional Features
    Lockable
  • Plinth Height
    100mm
  • Body Thickness
    0.88mm
  • Shelf Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome