ACURADO Sliding Door Cupboard - 3 Shelves - HxWxD 1950 X 1200 X 500mm, Light Grey/Volcanic Grey

Order Code: ZT2688187S

£3,199.99 Inc VAT (20%)


Description

ACURADO sliding door cupboard, 3 shelves, 2 lockers, HxWxD 1950 x 1200 x 500 mm, light grey/volcanic grey. Supplied = assembled. Width = 1200 mm. Height = 1950 mm. Depth = 500 mm. Body colour = light grey RAL 7035. Material = steel. Product type = sliding door cupboards. Door type = sliding door. Door colour = volcanic grey RDS 0005000. Number of doors = 2 pcs. Number of shelves = 3 pcs. Shelf material = steel, stove enamelled. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 5 pcs. Internal fittings = 3 shelves, 2 lockers. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Smooth running steel sliding doors move along a special rail guide on special rollers. ACURADO steel sliding door cupboard, body made of a sturdy steel construction with high quality stove enamelling for high UV resistance. With plastic glides as practical cupboard and floor protection. Highly versatile interior fittings that are height adjustable in increments of 15 mm. Reinforced doors for high stability, smooth running operation due to smooth running rollers in a special rail guide. 1 exchangeable cylinder, nickel plated with a matt finish, with 2 keys, 2 ergonomic metal Ergo-Lock bar handles for easy operation, nickel plated with a matt finish. 3 steel shelves, painted, with a high max. load of 70 kg. 1 locker with swing doors and 2 individually lockable compartments with cylinder lock. Supplied fully assembled.

See full description
Specifications for ACURADO Sliding Door Cupboard - 3 Shelves - HxWxD 1950 X 1200 X 500mm, Light Grey/Volcanic Grey
  • Cabinet Door Type
    Sliding Door
  • Material
    Steel
  • Number of Shelves
    3
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Body Colour
    Light Grey
  • Door Colour
    Volcanic Grey
  • Height
    1950mm
  • Door Type
    Sliding Door
  • Supplied
    Assembled
  • Width
    1200mm
  • Depth
    500mm
  • Plinth Height
    100mm
  • Shelf Material
    Steel - Stove Enamelled
  • Body Thickness
    0.88mm
  • Shelf Capacity
    70kg
  • Shelf Colour
    Light Grey
  • Door Thickness
    19mm
  • Internal Fittings
    3 Shelves, 2 Lockers
  • Shelf Thickness
    24mm
  • Additional Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome