ACURADO Sliding Door Cupboard - 6 Suspension Rails - Black Grey/Traffic White

Order Code: ZT2688332S

£2,499.99 Inc VAT (20%)


Description

ACURADO sliding door cupboard, 6 suspension rails, HxWxD 1950 x 1200 x 500 mm, black grey/traffic white. Supplied = assembled. Width = 1200 mm. Height = 1950 mm. Depth = 500 mm. Body colour = black grey RAL 7021. Material = steel, stove enamelled. Product type = sliding door cupboards. Door type = sliding door. Door colour = traffic white RAL 9016. Number of doors = 2 pcs. Number of shelves = 0 pcs. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 0 pcs. Internal fittings = 6 Elba/Leitz suspension rails. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Smooth running steel sliding doors move along a special rail guide on special rollers. ACURADO steel sliding door cupboard, body made of a sturdy steel construction with high quality stove enamelling for high UV resistance. With plastic glides as practical cupboard and floor protection. Highly versatile interior fittings that are height adjustable in increments of 15 mm. Reinforced doors for high stability, smooth running operation due to smooth running rollers in a special rail guide. 1 exchangeable cylinder, nickel plated with a matt finish, with 2 keys, 2 ergonomic metal Ergo-Lock bar handles for easy operation, nickel plated with a matt finish. With 6 suspension rails for the Elba/Leitz suspension folder system.

See full description
Specifications for ACURADO Sliding Door Cupboard - 6 Suspension Rails - Black Grey/Traffic White
  • Material
    Steel - Stove Enamelled
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Cabinet Door Type
    Sliding Door
  • Body Colour
    Black Grey
  • Door Colour
    Traffic White
  • Height
    1950mm
  • Width
    1200mm
  • Supplied
    Assembled
  • Depth
    500mm
  • Door Type
    Sliding Door
  • Body Thickness
    0.88mm
  • Additional Features
    Lockable
  • Door Thickness
    19mm
  • Plinth Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome