ACURADO Sliding Door Cupboard - 6 Suspension Rails - Black Grey/White Aluminium

Order Code: ZT2688357S

Steel - Stove Enamelled
1200mm
White Aluminium
£2,499.99 Inc VAT (20%)


Description

ACURADO sliding door cupboard, 6 suspension rails, HxWxD 1950 x 1200 x 500 mm, black grey/white aluminium. Supplied = assembled. Width = 1200 mm. Height = 1950 mm. Depth = 500 mm. Body colour = black grey RAL 7021. Material = steel, stove enamelled. Product type = sliding door cupboards. Door type = sliding door. Door colour = white aluminium RAL 9006. Number of doors = 2 pcs. Number of shelves = 0 pcs. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 0 pcs. Internal fittings = 6 Elba/Leitz suspension rails. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Smooth running steel sliding doors move along a special rail guide on special rollers. ACURADO steel sliding door cupboard, body made of a sturdy steel construction with high quality stove enamelling for high UV resistance. With plastic glides as practical cupboard and floor protection. Highly versatile interior fittings that are height adjustable in increments of 15 mm. Reinforced doors for high stability, smooth running operation due to smooth running rollers in a special rail guide. 1 exchangeable cylinder, nickel plated with a matt finish, with 2 keys, 2 ergonomic metal Ergo-Lock bar handles for easy operation, nickel plated with a matt finish. With 6 suspension rails for the Elba/Leitz suspension folder system.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome