ACURADO Sliding Door Cupboard - 6 Suspension Rails - Light Grey/Flame Red

Order Code: ZT2688568S

£2,499.99 Inc VAT (20%)


Description

ACURADO sliding door cupboard, 6 suspension rails, HxWxD 1950 x 1200 x 500 mm, light grey/flame red. Supplied = assembled. Width = 1200 mm. Height = 1950 mm. Depth = 500 mm. Body colour = light grey RAL 7035. Material = steel, stove enamelled. Product type = sliding door cupboards. Door type = sliding door. Door colour = flame red RAL 3000. Number of doors = 2 pcs. Number of shelves = 0 pcs. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 0 pcs. Internal fittings = 6 Elba/Leitz suspension rails. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Smooth running steel sliding doors move along a special rail guide on special rollers. ACURADO steel sliding door cupboard, body made of a sturdy steel construction with high quality stove enamelling for high UV resistance. With plastic glides as practical cupboard and floor protection. Highly versatile interior fittings that are height adjustable in increments of 15 mm. Reinforced doors for high stability, smooth running operation due to smooth running rollers in a special rail guide. 1 exchangeable cylinder, nickel plated with a matt finish, with 2 keys, 2 ergonomic metal Ergo-Lock bar handles for easy operation, nickel plated with a matt finish. With 6 suspension rails for the Elba/Leitz suspension folder system.

See full description
Specifications for ACURADO Sliding Door Cupboard - 6 Suspension Rails - Light Grey/Flame Red
  • Cabinet Door Type
    Sliding Door
  • Material
    Steel, Stove Enamelled
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Door Colour
    Flame Red
  • Body Colour
    Light Grey
  • Door Type
    Sliding Door
  • Width
    1200mm
  • Depth
    500mm
  • Height
    1950mm
  • Supplied
    Assembled
  • Plinth Height
    100mm
  • Additional Features
    Lockable
  • Body Thickness
    0.88mm
  • Door Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome