ACURADO Sliding Door Cupboard, 8 Shelves, HxWxD 1950 X 1600 X 400mm, Light Grey/Volcanic Grey

Order Code: ZT2688732S

£2,599.99 Inc VAT (20%)


Description

ACURADO sliding door cupboard, 8 shelves, HxWxD 1950 x 1600 x 400 mm, light grey/volcanic grey. Supplied = assembled. Width = 1600 mm. Height = 1950 mm. Depth = 400 mm. Body colour = light grey RAL 7035. Material = steel, stove enamelled. Product type = sliding door cupboards. Door type = sliding door. Door colour = volcanic grey RDS 0005000. Number of doors = 2 pcs. Number of shelves = 2x4 pcs. Shelf material = steel, stove enamelled. Shelf colour = light grey RAL 7035. Max. shelf load = 70 kg. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 5 pcs. Internal fittings = 8 shelves, central partition. Shelf height adjustment increments = 15 mm. Plinth height = 100 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Smooth running steel sliding doors move along a special rail guide on special rollers. ACURADO steel sliding door cupboard, body made of a sturdy steel construction with high quality stove enamelling for high UV resistance. With plastic glides as practical cupboard and floor protection. Highly versatile interior fittings that are height adjustable in increments of 15 mm. Reinforced doors for high stability, smooth running operation due to smooth running rollers in a special rail guide. 1 exchangeable cylinder, nickel plated with a matt finish, with 2 keys, 2 ergonomic metal Ergo-Lock bar handles for easy operation, nickel plated with a matt finish. With centre partition. 2 x 4 steel shelves, painted, with a high max. load of 70 kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome