ARCOS Hinged Door Cupboard, 4 Shelves, HxWxD 1950 X 950 X 420mm, Light Grey

Order Code: ZT2718807S

£939.99 Inc VAT (20%)


Description

ARCOS hinged door cupboard, 4 shelves, HxWxD 1950 x 950 x 420 mm, light grey. Supplied = assembled. Width = 950 mm. Height = 1950 mm. Depth = 420 mm. Body colour = light grey RAL 7035. Material = sheet steel, powder coated. Product type = double door cupboards. Door type = hinged door. Door colour = light grey RAL 7035. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf material = steel, powder coated. Shelf colour = graphite black RAL 9011. Max. shelf load = 65 kg. Feature = lockable. Lock type = rotary cylinder security lock with interchangeable core cylinder, incl. 2 keys. Number of lever arch file heights = 5 pcs. Internal fittings = 4 adjustable shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Opening angle of doors = 135 °. Thickness of body = 0.88 mm. Height adjustable shelves. Door opening angle: 135°. Rotary cylinder security lock. Sturdy, welded body made of powder coated sheet steel with height adjustment screws. Shelves adjustable in 35 mm increments. Lockable using a rotary cylinder lock with replaceable core, incl. 2 keys. Supplied fully assembled.

See full description
Specifications for ARCOS Hinged Door Cupboard, 4 Shelves, HxWxD 1950 X 950 X 420mm, Light Grey
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel, Powder Coated
  • Number of Shelves
    4
  • Number of Doors
    2
  • Product Type
    Double Door Cupboards
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Width
    950mm
  • Height
    1950mm
  • Door Type
    Hinged Door
  • Depth
    420mm
  • Supplied
    Assembled
  • Body Thickness
    0.88mm
  • Shelf Material
    Steel Powder Coated
  • Internal Fittings
    4 Adjustable Shelves
  • Shelf Colour
    Graphite Black
  • Shelf Capacity
    65kg
  • Door Opening Angle
    135°
  • Plinth Height
    100mm
  • Additional Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome