ARCOS Sliding Door Cupboard, 2 Shelves, HxWxD 1240 X 1200 X 420mm, Light Grey

Order Code: ZT2718884S

£919.99 Inc VAT (20%)


Description

ARCOS sliding door cupboard, 2 shelves, HxWxD 1240 x 1200 x 420 mm, light grey. Supplied = assembled. Width = 1200 mm. Height = 1240 mm. Depth = 420 mm. Body colour = light grey RAL 7035. Material = sheet steel, powder coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = light grey RAL 7035. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = steel, powder coated. Shelf colour = graphite black RAL 9011. Lock type = rotary cylinder lock with replaceable core incl. 2 keys. Number of lever arch file heights = 3 pcs. Internal fittings = 2 shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Thickness of body = 0.88 mm. Several colour variants allow individual configuration options. Three file heights. High quality stove enamelling. The space saving cupboard model. Sturdy, welded body with practical sliding doors and height adjustment screws. Powder coated. Shelves adjustable in 35 mm increments. Lockable using a rotary cylinder lock with replaceable core, incl. 2 keys. Supplied fully assembled.

See full description
Specifications for ARCOS Sliding Door Cupboard, 2 Shelves, HxWxD 1240 X 1200 X 420mm, Light Grey
  • Product Type
    Sliding Door Cupboards
  • Number of Doors
    2
  • Cabinet Door Type
    Sliding Door
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Number of Shelves
    2
  • Width
    1200mm
  • Material
    Sheet Steel, Powder Coated
  • Height
    1240mm
  • Depth
    420mm
  • Door Type
    Sliding Door
  • Supplied
    Assembled
  • Internal Fittings
    2 Shelves
  • Body Thickness
    0.88mm
  • Shelf Colour
    Graphite Black
  • Plinth Height
    100mm
  • Shelf Material
    Steel Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome