ASISTO Double Door Cupboard, Height 1292mm, Width 1000mm, 2 Shelves, Light Grey/Light Grey

Order Code: ZT2684735S

£1,899.99 Inc VAT (20%)


Description

ASISTO double door cupboard, height 1292 mm, width 1000 mm, 2 shelves, light grey/light grey. Supplied = assembled. Width = 1000 mm. Height = 1292 mm. Depth = 435 mm. Body colour = light grey RAL 7035. Material = sheet steel. Product type = double door cupboards. Door type = hinged door. Door colour = light grey RAL 7035. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = steel. Shelf colour = black grey. Max. shelf load = 70 kg. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 3 pcs. Internal fittings = 2 shelves. Shelf height adjustment increments = 15 mm. Plinth height = 90 mm. Opening angle of doors = 225 °. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Body in sturdy steel construction with high quality stove enamelling for high UV resistance. Attractive design due to detailed edge finish. Hinged doors with 225° opening angle. Safety lock with replaceable cylinder and 2 keys. ASISTO steel double door cupboard - with integrated level adjustment, convenient to operate from the inside. High flexibility of interior configuration due to height adjustment in increments of 15 mm. Ergonomic designer bar handles made of metal for easy operation, matt nickel plated. Double panelled doors, dampened for pleasant noise characteristics. Doors hinged on internal hinges with generous opening angle, closed in the middle a shared lock. Cover plate made of steel, two painted shelves with a high load bearing capacity of 70 kg. Supplied fully assembled.

See full description
Specifications for ASISTO Double Door Cupboard, Height 1292mm, Width 1000mm, 2 Shelves, Light Grey/Light Grey
  • Number of Doors
    2
  • Material
    Sheet Steel
  • Product Type
    Double Door Cupboards
  • Cabinet Door Type
    Hinged Door
  • Lock Type
    Cylinder Lock
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Number of Shelves
    2
  • Width
    1000mm
  • Supplied
    Assembled
  • Height
    1292mm
  • Depth
    435mm
  • Door Type
    Hinged Door
  • Shelf Thickness
    24mm
  • Shelf Material
    Steel
  • Plinth Height
    90mm
  • Shelf Colour
    Black Grey
  • Internal Fittings
    2 Shelves
  • Additional Features
    Lockable
  • Door Opening Angle
    225°
  • Door Thickness
    19mm
  • Shelf Capacity
    70kg
  • Body Thickness
    0.88mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome