ASISTO Double Door Cupboard, Height 1980mm, Width 1000mm, 4 Shelves, Traffic White/Traffic White

Order Code: ZT2686349S

1000mm
Traffic White
Traffic White
£1,999.99 Inc VAT (20%)


Description

ASISTO double door cupboard, height 1980 mm, width 1000 mm, 4 shelves, traffic white/traffic white. Supplied = assembled. Width = 1000 mm. Height = 1980 mm. Depth = 435 mm. Body colour = traffic white RAL 9016. Material = sheet steel. Product type = double door cupboards. Door type = hinged door. Door colour = traffic white RAL 9016. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf material = steel. Shelf colour = black grey. Max. shelf load = 70 kg. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 5 pcs. Internal fittings = 4 shelves. Shelf height adjustment increments = 15 mm. Plinth height = 90 mm. Opening angle of doors = 225 °. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Body in sturdy steel construction with high quality stove enamelling for high UV resistance. Attractive design due to detailed edge finish. Hinged doors with 225° opening angle. Safety lock with replaceable cylinder and 2 keys. ASISTO steel double door cupboard - with integrated level adjustment, convenient to operate from the inside. High flexibility of interior configuration due to height adjustment in increments of 15 mm. Ergonomic designer bar handles made of metal for easy operation, matt nickel plated. Double panelled doors, dampened for pleasant noise characteristics. Doors hinged on internal hinges with generous opening angle, closed in the middle a shared lock. Cover plate made of steel, four painted shelves with a high load bearing capacity of 70 kg. Supplied fully assembled.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome