ASISTO Roller Shutter Cupboard, Height 1292mm, Width 800mm, White Aluminium/White Aluminium

Order Code: ZT2685434S

£2,199.99 Inc VAT (20%)


Description

ASISTO roller shutter cupboard, height 1292 mm, width 800 mm, white aluminium/white aluminium. Supplied = assembled. Product type = roller shutter cupboards. External width = 800 mm. External height = 1292 mm. External depth = 435 mm. Body colour = white aluminium RAL 9006. Material of housing = sheet steel, powder coated. Colour of roller blinds = white aluminium RAL 9006. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 3 pcs. Material of roller blind = plastic. Internal fittings = 2 shelves. Number of shelves = 2 pcs. Max. shelf load = 50 kg. Shelf colour = black grey RAL 7021. Door type = roller shutter. Shelf height adjustment increments = 15 mm. Internal width = 695 mm. Internal height = 1176 mm. Internal depth = 365 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Plinth height = 90 mm. Smooth running and quiet roller shutters on easy glide rails. Extremely flexible interior fitting options due to 15 mm height adjustment grid. Hook bolt lock with replaceable cylinder and 2 keys. Level adjustment as standard. Body and inner walls are the same colour. ASISTO steel roller shutter cupboard - body made of a sturdy steel construction with detailed edge finish and high quality stove enamelling for high UV resistance. With integrated level adjustment, convenient to operate from the inside. Ergonomic designer bar handle made of metal (matt nickel plated) for easy operation. Cover panel made of steel, one roller shutter made of end-to-end, flexible plastic slats (polypropylene) with aluminium lock strip. Incl. two painted shelves made of steel, with a high load bearing capacity of 70 kg.

See full description
Specifications for ASISTO Roller Shutter Cupboard, Height 1292mm, Width 800mm, White Aluminium/White Aluminium
  • Cabinet Door Type
    Roller Shutter
  • Lock Type
    Cylinder Lock
  • Product Type
    Roller Shutter Cupboards
  • Body Colour
    White Aluminium
  • Number of Shelves
    2
  • Door Type
    Roller Shutter
  • Supplied
    Assembled
  • External Width
    800mm
  • Internal Depth
    365mm
  • External Height
    1292mm
  • External Depth
    435mm
  • Internal Width
    695mm
  • Internal Height
    1176mm
  • Shelf Thickness
    24mm
  • Plinth Height
    90mm
  • Colour of Roller Blinds
    White Aluminium
  • Shelf Capacity
    50kg
  • Internal Fittings
    2 Shelves
  • Additional Features
    Lockable
  • Housing Material
    Sheet Steel, Powder Coated
  • Material of Roller Blind
    Plastic
  • Shelf Colour
    Black Grey
  • Body Thickness
    0.88mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome