ASISTO Roller Shutter Cupboard, Height 1980mm, Width 1000mm, Black Grey/White Aluminium

Order Code: ZT2684485S

£2,499.99 Inc VAT (20%)


Description

ASISTO roller shutter cupboard, height 1980 mm, width 1000 mm, black grey/white aluminium. Supplied = assembled. Product type = roller shutter cupboards. External width = 1000 mm. External height = 1980 mm. External depth = 435 mm. Body colour = black grey RAL 7021. Material of housing = sheet steel, powder coated. Colour of roller blinds = white aluminium RAL 9006. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 5 pcs. Material of roller blind = plastic. Internal fittings = 4 shelves. Number of shelves = 4 pcs. Max. shelf load = 50 kg. Shelf colour = black grey RAL 7021. Door type = roller shutter. Shelf height adjustment increments = 15 mm. Internal width = 895 mm. Internal height = 1865 mm. Internal depth = 365 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Plinth height = 90 mm. Smooth running and quiet roller shutters on easy glide rails. Extremely flexible interior fitting options due to 15 mm height adjustment grid. Hook bolt lock with replaceable cylinder and 2 keys. Level adjustment as standard. Body and inner walls are the same colour. ASISTO steel roller shutter cupboard - body made of a sturdy steel construction with detailed edge finish and high quality stove enamelling for high UV resistance. With integrated level adjustment, convenient to operate from the inside. Ergonomic designer bar handle made of metal (matt nickel plated) for easy operation. Cover panel made of steel, one roller shutter made of end-to-end, flexible plastic slats (polypropylene) with aluminium lock strip. Incl. four painted shelves made of steel, with a high load bearing capacity of 70 kg. Supplied fully assembled.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome