ASISTO Sliding Door Cupboard, Height 1980mm, Width 1200mm, Viridian Green/Viridian Green

Order Code: ZT2686584S

1200mm
Viridian Green
Viridian Green
£2,499.99 Inc VAT (20%)


Description

ASISTO sliding door cupboard, height 1980 mm, width 1200 mm, viridian green/viridian green. Supplied = assembled. Width = 1200 mm. Height = 1980 mm. Depth = 435 mm. Body colour = viridian green RDS 1108060. Material = sheet steel. Product type = sliding door cupboards. Door type = sliding door. Door colour = viridian green RDS 1108060. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf material = steel. Shelf colour = black grey RAL 7021. Max. shelf load = 70 kg. Feature = lockable. Lock type = turn-and-press cylinder lock, lever cylinder lock. Number of lever arch file heights = 5 pcs. Internal fittings = 4 shelves. Shelf height adjustment increments = 15 mm. Plinth height = 90 mm. Shelf thickness = 24 mm. Thickness of body = 0.88 mm. Door thickness = 19 mm. Body in sturdy steel construction with high quality stove enamelling for high UV resistance. Attractive design due to detailed edge finish. Sliding doors on super smooth running rollers. Safety lock (rotary/pressure cylinder lock) with replaceable core and 2 keys. ASISTO steel sliding door cupboard - with integrated level adjustment, convenient to operate from the inside. High flexibility of interior configuration due to height adjustment in increments of 15 mm. Ergonomic designer bar handles made of metal for easy operation, matt nickel plated. Two double panelled steel doors in special rail guides for quiet opening and closing, dampened for pleasant noise characteristics. With 7 mm cover plate and four painted steel shelves, high load bearing capacity of 70 kg. Supplied fully assembled.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome