Double Door Cupboard, HxWxD 1864 X 913 X 440mm, 4 Shelves, Light Grey RAL 7035 With Double Doors

Order Code: ZT2697344S

£2,099.99 Inc VAT (20%)


Description

Double door cupboard, HxWxD 1864 x 913 x 440 mm, 4 shelves, light grey RAL 7035 with double doors. Supplied = assembled. Width = 913 mm. Height = 1864 mm. Depth = 440 mm. Body colour = light grey RAL 7035. Material = furniture panel, melamine coated. Product type = sorting shelf units/stations. Door type = double hinged doors. Door colour = light grey RAL 7035. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf colour = light grey RAL 7035. Feature = lockable. Lock type = cylinder lock with two keys. Number of lever arch file heights = 5 pcs. Internal fittings = 3 adjustable shelves, 1 fixed shelf. Shelf height adjustment increments = 32 mm. Plinth height = 46 mm. Opening angle of doors = 180 °. Thickness of body = 19 mm. Sorting made even easier. Body made of sturdy, 19 mm thick, melamine coated furniture panels. The rear panels are also melamine coated, therefore these cupboards are also practical for use as room dividers. Sturdy steel plinth, 46 mm high, with height adjustable glides. Hinged doors with high quality 180° hinges. All shelves are height adjustable in 32 mm increments. With three height adjustable shelves and one fixed shelf for five file heights. Doors lockable with cylinder lock (2 keys) Supplied fully assembled.

See full description
Specifications for Double Door Cupboard, HxWxD 1864 X 913 X 440mm, 4 Shelves, Light Grey RAL 7035 With Double Doors
  • Cabinet Door Type
    Double Hinged Doors
  • Number of Doors
    2
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Number of Shelves
    4
  • Depth
    440mm
  • Supplied
    Assembled
  • Material
    Furniture Panel, Melamine Coated
  • Height
    1864mm
  • Product Type
    Sorting Shelf Units/Stations
  • Door Type
    Double Hinged Doors
  • Width
    913mm
  • Lock Type
    Cylinder Lock with Two Keys
  • Body Thickness
    19mm
  • Shelf Colour
    Light Grey
  • Plinth Height
    46mm
  • Door Opening Angle
    180°
  • Additional Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome