Farmhouse Barn Door Sideboard Buffet Storage Cabinet Coffee Bar Grey Grain

Order Code: ZT3348311S

£70.99 Inc VAT (20%)


Description

SPACIOUS STORAGE: Top drawer and cabinet provides enough room for kitchenware and other utensils.ADJUSTABLE SHELVING: Lock your shelf into three different heights to suit your storage needs.DURABLE: Particle board structure is sturdy, suitable for everyday use in the home. MDF top is easy to clean, maintaining a new look.DIMENSIONS: 80H x 80W x 39.7Dcm. Drawer: 6.3H x 64W x 28.5Dcm. Cabinet: 53.8H x 68.5W x 36Dcm.MAXIMUM LOAD 41KG. ASSEMBLY REQUIRED.

See full description
Specifications for Farmhouse Barn Door Sideboard Buffet Storage Cabinet Coffee Bar Grey Grain
  • Number of Shelves
    1
  • Maximum Load
    41kg
  • Material
    MDF
  • Colour
    Grey Grain
  • Cabinet Dimensions
    53.8H x 68.5W x 36acm
  • Drawer Dimensions
    6.3H x 64W x 28.5acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome