Heavy Duty Cupboard Steel - Empty Cupboard - Fit Out To Individual Requirements - Light Grey/Light Grey

Order Code: ZT2701474S

£1,999.99 Inc VAT (20%)


Description

Heavy duty cupboard made of steel, empty cupboard - fit out to individual requirements, light grey/light grey. Supplied = assembled. Height = 1950 mm. Width = 1085 mm. Depth = 630 mm. Design = welded. Internal fittings = without interior fittings. Max. cupboard load = 1200 kg. Housing material = steel. Door material = steel. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Door type = hinged door. Opening angle of doors = 270 °. Extreme high load capacity: max. shelf load 160 kg - max. cupboard load 1200 kg. Huge amount of storage space: depth 630 mm. Can be extended by adding additional shelves, drawers and accessories. Welded steel construction. Strong holding profiles. Body always in light grey RAL 7035. Hinged doors with recessed rotary handle and integrated cylinder security lock, incl. 2 keys. Cupboards can be expanded as required (accessories) Height adjustable in 30 mm increments. Your advantage Secure, convenient and orderly storage of heavy parts.

See full description
Specifications for Heavy Duty Cupboard Steel - Empty Cupboard - Fit Out To Individual Requirements - Light Grey/Light Grey
  • Cabinet Door Type
    Hinged Door
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Height
    1950mm
  • Supplied
    Assembled
  • Width
    1085mm
  • Depth
    630mm
  • Door Type
    Hinged Door
  • Door Material
    Steel
  • Internal Fittings
    Without Interior Fittings
  • Cupboard Load Capacity
    1200kg
  • Door Opening Angle
    270°
  • Housing Material
    Steel
  • Design
    Welded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome