Industrial Sideboard, Storage Cabinet, Accent Cupboard Distressed Brown

Order Code: ZT3348696S

£149.99 Inc VAT (20%)


Description

Roomy storage space: This sideboard has 2 storage cabinets and 3 drawers for daily accessories, utensils, dry goods, plates, and dishes. Two adjustable shelves to accommodate items of various heightsDistressed wood-effect: The alluring dark mango wood effect delivers a retro look to your living space. The distinctive texture and patterns make the kitchen cupboard a good choice for those looking for something truly uniqueVersatile use: The classic construction blends well in a variety of home setups. Use this kitchen cupboard as a coffee table, bar cabinet, dining room server or TV consoleThoughtful workmanship: Made of particleboard and metal legs for sturdiness and easy cleaning. An elevated base prevents moisture damage. The anti-tipping hardware helps prevent this kitchen floor cabinet from tipping overBar cabinet info: Overall Dimensions: 120W x 39.5D x 77Hcm. Weight Capacity: 60kg (whole) , 3kg (drawer) , 5kg (shelf) Assembly required

See full description
Specifications for Industrial Sideboard, Storage Cabinet, Accent Cupboard Distressed Brown
  • Number of Drawers
    3
  • Product Type
    Sideboard
  • Number of Shelves
    2
  • Colour
    Distressed Brown
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome