JUMBO Heavy Duty Cupboard Sheet Steel - Empty Cupboard With Centre Partition - Light Grey/Reseda Green

Order Code: ZT2704847S

£2,699.99 Inc VAT (20%)


Description

JUMBO heavy duty cupboard made of sheet steel, empty cupboard with centre partition, light grey/reseda green. Supplied = assembled. Height = 1950 mm. Width = 1485 mm. Depth = 630 mm. Design = welded. Internal fittings = centre partition. Max. cupboard load = 1200 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Body colour = light grey RAL 7035. Door colour = reseda green RAL 6011. Shelf height adjustment increments = 30 mm. Door type = hinged door. Opening angle of doors = 270 °. 1485 mm wide and 630 mm deep - more storage space than (almost) any other cupboard. Particularly high max. shelf and housing loads. Ideal for large, heavy and bulky parts. Sturdy, powder coated sheet steel construction. Body always in light grey RAL 7035. Strong holding profiles. Lockable with security cylinder lock. Your advantage Huge storage space for particularly heavy items.

See full description
Specifications for JUMBO Heavy Duty Cupboard Sheet Steel - Empty Cupboard With Centre Partition - Light Grey/Reseda Green
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Door Colour
    Reseda Green
  • Depth
    630mm
  • Height
    1950mm
  • Supplied
    Assembled
  • Width
    1485mm
  • Door Type
    Hinged Door
  • Finish
    Powder-coated
  • Door Material
    Sheet Steel
  • Design
    Welded
  • Housing Material
    Sheet Steel
  • Door Opening Angle
    270°
  • Internal Fittings
    Centre Partition
  • Cupboard Load Capacity
    1200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome