JUMBO Heavy Duty Cupboard Sheet Steel - Empty Cupboard Without Centre Partition - Light Grey/Light Blue

Order Code: ZT2704745S

£2,599.99 Inc VAT (20%)


Description

JUMBO heavy duty cupboard made of sheet steel, empty cupboard without centre partition, light grey/light blue. Supplied = assembled. Height = 1950 mm. Width = 1485 mm. Depth = 630 mm. Design = welded. Internal fittings = without interior fittings. Max. cupboard load = 1200 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Shelf height adjustment increments = 30 mm. Door type = hinged door. Opening angle of doors = 270 °. 1485 mm wide and 630 mm deep - more storage space than (almost) any other cupboard. Particularly high max. shelf and housing loads. Ideal for large, heavy and bulky parts. Sturdy, powder coated sheet steel construction. Body always in light grey RAL 7035. Strong holding profiles. Lockable with security cylinder lock. Your advantage Huge storage space for particularly heavy items.

See full description
Specifications for JUMBO Heavy Duty Cupboard Sheet Steel - Empty Cupboard Without Centre Partition - Light Grey/Light Blue
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Door Colour
    Light Blue
  • Height
    1950mm
  • Supplied
    Assembled
  • Depth
    630mm
  • Width
    1485mm
  • Door Type
    Hinged Door
  • Housing Material
    Sheet Steel
  • Finish
    Powder-coated
  • Design
    Welded
  • Door Opening Angle
    270°
  • Door Material
    Sheet Steel
  • Internal Fittings
    Without Interior Fittings
  • Cupboard Load Capacity
    1200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome