Large Cupboard, 4 Shelves, Reseda Green RAL 6011

Order Code: ZT2706410S

£1,999.99 Inc VAT (20%)


Description

Large cupboard, 4 shelves, reseda green RAL 6011. Supplied = assembled. Height = 1950 mm. Width = 1100 mm. Depth = 535 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 500 kg. Number of shelves = 4 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 80 kg. Shelf height adjustment increments = 15 mm. Body colour = reseda green RAL 6011. Door colour = reseda green RAL 6011. Door type = hinged door. Lock type = rotary cylinder lock. Weight = 149 kg. Internal door fittings = with perforated plates for suspension of inspection boxes and tools. Shelf fittings = 4x495 mm deep. Enormous storage capacity. Robust and sturdy steel cupboard. Hardwearing, environmentally friendly powder coating. Optimum utilisation of room space. Body made of sheet steel. Door insides with perforated and slotted panels for hanging open fronted storage bins and for tool holders. Recessed rotary handle cylinder lock with three bolt locking mechanism. Powder coated. Shelves zinc plated, height adjustable in 17.5 mm increments. Max. load 80 kg. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Large Cupboard, 4 Shelves, Reseda Green RAL 6011
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Number of Shelves
    4
  • Lock Type
    Rotary Cylinder Lock
  • Door Colour
    Reseda Green
  • Body Colour
    Reseda Green
  • Height
    1950mm
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Depth
    535mm
  • Width
    1100mm
  • Weight
    149kg
  • Shelf Capacity
    80kg
  • Shelf Fittings
    4x495mm Deep
  • Load Capacity
    500kg
  • Finish
    Powder-coated
  • Shelf Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome