Large Cupboard Sheet Steel - With 4 Shelves - Body And Doors Reseda Green

Order Code: ZT2696451S

£1,499.99 Inc VAT (20%)


Description

Large cupboard made of sheet steel, with 4 shelves, without open fronted storage bins, body and doors reseda green. Supplied = assembled. Height = 1950 mm. Width = 1200 mm. Depth = 500 mm. Max. cupboard load = 360 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = reseda green RAL 6011. Door colour = reseda green RAL 6011. Max. shelf load = 60 kg. Shelf colour = zinc plated. Number of shelves = 4 pcs. Shelf depth = 449 mm. Shelf height adjustment increments = 25 mm. Door type = hinged door. Sturdy design. Environmentally friendly powder coating. Fully extendable, telescopic drawer guides. Body: Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors: Reinforced in the middle, with internal hinges. Rotary handle and security lock with drive bolt lock. Suspension rails for bins are not adjustable. Hardwearing, environmentally friendly powder coating. Shelves: Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Large Cupboard Sheet Steel - With 4 Shelves - Body And Doors Reseda Green
  • Cabinet Door Type
    Hinged Door
  • Number of Shelves
    4
  • Body Colour
    Reseda Green
  • Door Colour
    Reseda Green
  • Height
    1950mm
  • Depth
    500mm
  • Door Type
    Hinged Door
  • Width
    1200mm
  • Supplied
    Assembled
  • Housing Material
    Sheet Steel
  • Door Material
    Sheet Steel
  • Shelf Capacity
    60kg
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Depth
    449mm
  • Shelf Colour
    Zinc Plated
  • Cupboard Load Capacity
    360kg
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome