Large cupboard made of sheet steel, with 4 shelves, without open fronted storage bins, body in light grey, doors in gentian blue. Supplied = assembled. Height = 1950 mm. Width = 1200 mm. Depth = 500 mm. Max. cupboard load = 360 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Max. shelf load = 60 kg. Shelf colour = zinc plated. Number of shelves = 4 pcs. Shelf depth = 449 mm. Shelf height adjustment increments = 25 mm. Door type = hinged door. Sturdy design. Environmentally friendly powder coating. Fully extendable, telescopic drawer guides. Body: Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors: Reinforced in the middle, with internal hinges. Rotary handle and security lock with drive bolt lock. Suspension rails for bins are not adjustable. Hardwearing, environmentally friendly powder coating. Shelves: Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg. All specified max. loads apply with uniform load distribution.