Nightstand, Bedside Table with Storage Cupboard, End Table with Rattan Element

Order Code: ZT3350433S

£42.99 Inc VAT (20%)


Description

Inner adjustable shelf: Open the door of this bedside table to reveal the middle platform, giving you two places to store and organise essentials.Front weave panel: A farmhouse inspired design, the bedside cabinet door is fitted with a rattan feature - bringing a touch of fashionable outdoor furniture into your home space.Durable structure, with melamine finish: Made from particle board, this side table/nightstand can be used everyday, in a beautiful wood effect. Top coating for protection.Versatile: Use all over the home. As bedside locker in your private space, in the hallway as a telephone table or in the lounge and study as a classic side table with handy storage.Dimensions: 58H x 48L x 40Wcm. Inner: 41H x 42.5W x 38Dcm. Maximum load 30kg. Assembly required.

See full description
Specifications for Nightstand, Bedside Table with Storage Cupboard, End Table with Rattan Element
  • Number of Shelves
    1
  • Maximum Load
    30kg
  • Product Type
    Nightstnd
  • Colour
    Wood Effect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome