PC Roller Shutter Cupboard, HxWxD 620 X 360 X 650mm, Light Grey

Order Code: ZT2716619S

£999.99 Inc VAT (20%)


Description

PC roller shutter cupboard, HxWxD 620 x 360 x 650 mm, light grey. Supplied = pre-assembled, final assembly by customer. Colour = light grey RAL 7035. Material = sheet steel, powder coated. Height = 620 mm. Width = 360 mm. Depth = 650 mm. Product type = workstation systems. Lockable roller fronts. Can be mounted to the right and left of the table frame. Axial fan incl. filter mat. Cable outlets with brush seal. H x W x D 620 x 360 x 650 mm.

See full description
Specifications for PC Roller Shutter Cupboard, HxWxD 620 X 360 X 650mm, Light Grey
  • Material
    Sheet Steel, Powder Coated
  • Colour
    Light Grey
  • Product Type
    Workstation Systems
  • Height
    620mm
  • Depth
    650mm
  • Width
    360mm