Sliding Door Cupboard - Acoustically Effective - Plastic Panel, HxWxD 1180 X 800 X 432mm, 2 Shelves, Pure White/Reed Green/Alpine Larch

Order Code: ZT2697025S

£1,599.99 Inc VAT (20%)


Description

Sliding door cupboard, acoustically effective, plastic panel, HxWxD 1180 x 800 x 432 mm, 2 shelves, pure white/reed green/alpine larch. Supplied = assembled. Width = 800 mm. Height = 1180 mm. Depth = 432 mm. Body colour = pure white RAL 9010. Material = steel, powder coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = reed green RAL 6013. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 44 kg. Feature = lockable. Lock type = rotary cylinder lock with replaceable core incl. 2 keys. Number of lever arch file heights = 3 pcs. Internal fittings = 2 shelves. The space saving cupboard with smooth running sliding doors If very narrow corridors dominate in your office, then using this cupboard is recommended. It ensures that an opened cupboard door won't obstruct anyone's path. Ideal for limited spaces. Doors: self retracting steel sliding doors with stop dampers as standard. Acoustically effective The use of aluminium running rails allows the doors to slide with almost no noise at all. Secure rotary cylinder lock with replaceable core incl. 2 keys. Housing: sturdy, welded steel housing with high quality stove enamelling. With height adjustment screws as standard. Melamine coated cover panel, 25 mm, with ABS edge strip. Configuration: 2 steel shelves, painted graphite black RAL 9011 for 3 file heights, max. shelf load 44 kg. Supplied fully assembled. Common key locks on request.

See full description
Specifications for Sliding Door Cupboard - Acoustically Effective - Plastic Panel, HxWxD 1180 X 800 X 432mm, 2 Shelves, Pure White/Reed Green/Alpine Larch
  • Number of Shelves
    2
  • Cabinet Door Type
    Sliding Door
  • Material
    Steel, Powder Coated
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Door Colour
    Reed Green
  • Body Colour
    Pure White
  • Height
    1180mm
  • Width
    800mm
  • Depth
    432mm
  • Door Type
    Sliding Door
  • Supplied
    Assembled
  • Shelf Colour
    Graphite Black
  • Internal Fittings
    2 Shelves
  • Additional Features
    Lockable
  • Shelf Capacity
    44kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome