Sliding Door Cupboard, Height 1100mm, 2 Shelves, Beech Finish

Order Code: ZT2722478S

£699.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1100 mm, 2 shelves, beech finish. Supplied = flat pack. Width = 1200 mm. Height = 1100 mm. Depth = 400 mm. Body colour = beech finish. Material = chipboard, melamine coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = beech finish. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = beech finish. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 3 pcs. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Sliding door cupboards with centre partition, which ensures the sliding doors slide smoothly and easily. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for Sliding Door Cupboard, Height 1100mm, 2 Shelves, Beech Finish
  • Number of Doors
    2
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Body Colour
    Beech Finish
  • Door Colour
    Beech Finish
  • Number of Shelves
    2
  • Material
    Chipboard, Melamine Coated
  • Supplied
    Flat Pack
  • Width
    1200mm
  • Depth
    400mm
  • Door Type
    Sliding Door
  • Height
    1100mm
  • Shelf Colour
    Beech Finish
  • Panel Thickness
    3mm
  • Door Thickness
    16mm
  • Additional Features
    Lockable
  • Shelf Material
    Chipboard, Melamine Coated
  • Body Thickness
    19mm
  • Shelf Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome