Sliding Door Cupboard, Height 1100mm, 2 Shelves, Maple Finish

Order Code: ZT2722739S

£699.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1100 mm, 2 shelves, maple finish. Supplied = flat pack. Width = 1200 mm. Height = 1100 mm. Depth = 400 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = maple finish. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = maple finish. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 3 pcs. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Sliding door cupboards with centre partition, which ensures the sliding doors slide smoothly and easily. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for Sliding Door Cupboard, Height 1100mm, 2 Shelves, Maple Finish
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Cabinet Door Type
    Sliding Door
  • Door Colour
    Maple Finish
  • Body Colour
    Maple Finish
  • Number of Shelves
    2
  • Depth
    400mm
  • Height
    1100mm
  • Supplied
    Flat Pack
  • Door Type
    Sliding Door
  • Material
    Chipboard, Melamine Coated
  • Width
    1200mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Door Thickness
    16mm
  • Shelf Colour
    Maple Finish
  • Additional Features
    Lockable
  • Shelf Thickness
    22mm
  • Panel Thickness
    3mm
  • Body Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome