Sliding Door Cupboard, Height 1100mm, 2 Shelves, Walnut Finish

Order Code: ZT2721154S

£699.99 Inc VAT (20%)


Description

Sliding door cupboard, height 1100 mm, 2 shelves, walnut finish. Supplied = flat pack. Width = 1200 mm. Height = 1100 mm. Depth = 400 mm. Body colour = walnut finish. Material = chipboard, melamine coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = walnut finish. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = walnut finish. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 3 pcs. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Sliding door cupboards with centre partition, which ensures the sliding doors slide smoothly and easily. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for Sliding Door Cupboard, Height 1100mm, 2 Shelves, Walnut Finish
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Number of Doors
    2
  • Body Colour
    Walnut Finish
  • Door Colour
    Walnut Finish
  • Number of Shelves
    2
  • Supplied
    Flat Pack
  • Material
    Chipboard, Melamine Coated
  • Depth
    400mm
  • Height
    1100mm
  • Width
    1200mm
  • Door Type
    Sliding Door
  • Door Thickness
    16mm
  • Body Thickness
    19mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Additional Features
    Lockable
  • Shelf Thickness
    22mm
  • Panel Thickness
    3mm
  • Shelf Colour
    Walnut Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome