Sliding Door Cupboard, Height 748mm, 1 Shelf, Light Grey

Order Code: ZT2722368S

£539.99 Inc VAT (20%)


Description

Sliding door cupboard, height 748 mm, 1 shelf, light grey. Supplied = flat pack. Width = 1200 mm. Height = 748 mm. Depth = 400 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = light grey. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 2 pcs. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Sliding door cupboards with centre partition, which ensures the sliding doors slide smoothly and easily. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for Sliding Door Cupboard, Height 748mm, 1 Shelf, Light Grey
  • Product Type
    Sliding Door Cupboards
  • Number of Doors
    2
  • Cabinet Door Type
    Sliding Door
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Number of Shelves
    1
  • Supplied
    Flat Pack
  • Depth
    400mm
  • Door Type
    Sliding Door
  • Material
    Chipboard, Melamine Coated
  • Height
    748mm
  • Width
    1200mm
  • Body Thickness
    19mm
  • Shelf Colour
    Light Grey
  • Shelf Material
    Chipboard, Melamine Coated
  • Additional Features
    Lockable
  • Panel Thickness
    3mm
  • Door Thickness
    16mm
  • Shelf Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome