Sliding Door Cupboard, Height 748mm, 1 Shelf, Maple Finish

Order Code: ZT2722766S

£539.99 Inc VAT (20%)


Description

Sliding door cupboard, height 748 mm, 1 shelf, maple finish. Supplied = flat pack. Width = 1200 mm. Height = 748 mm. Depth = 400 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = maple finish. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = maple finish. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 2 pcs. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Thickness of rear panel = 3 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Full length cover panel and base, flush fitting fronts. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Sliding door cupboards with centre partition, which ensures the sliding doors slide smoothly and easily. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for Sliding Door Cupboard, Height 748mm, 1 Shelf, Maple Finish
  • Number of Doors
    2
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Body Colour
    Maple Finish
  • Door Colour
    Maple Finish
  • Number of Shelves
    1
  • Width
    1200mm
  • Supplied
    Flat Pack
  • Depth
    400mm
  • Height
    748mm
  • Door Type
    Sliding Door
  • Material
    Chipboard, Melamine Coated
  • Shelf Material
    Chipboard, Melamine Coated
  • Panel Thickness
    3mm
  • Additional Features
    Lockable
  • Door Thickness
    16mm
  • Shelf Colour
    Maple Finish
  • Shelf Thickness
    22mm
  • Body Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome