Sliding Door Cupboard - HxWxD 1168 X 1600 X 432mm - Pure White/White Aluminium/Maple

Order Code: ZT2726560S

£2,499.99 Inc VAT (20%)


Description

Sliding door cupboard, HxWxD 1168 x 1600 x 432 mm, solid core panel, 2 x 2 shelves, pure white/white aluminium/maple. Supplied = assembled. Width = 1600 mm. Height = 1168 mm. Depth = 432 mm. Body colour = pure white RAL 9010. Material = steel, powder coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = white aluminium RAL 9006. Number of doors = 2 pcs. Number of shelves = 2x2 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 44 kg. Feature = lockable. Lock type = rotary cylinder lock with replaceable core incl. 2 keys. Number of lever arch file heights = 3 pcs. Internal fittings = 4 shelves, central partition. High quality modular cupboards with diverse configuration options. Optimum space utilisation due to versatile combination options. Modern design with clear lines. The space saving cupboard with smooth running sliding doors If very narrow corridors dominate in your office, then using this cupboard is recommended. It ensures that an opened cupboard door won't obstruct anyone's path. Ideal for limited spaces. Doors: steel sliding doors with self-retraction mechanism and stop dampers as standard. The use of aluminium guide tracks allow the doors to glide almost silently. Secure rotary cylinder lock with replaceable core, incl. two keys. Housing: sturdy, welded steel housing with high quality stove enamelling. With height adjustment screws as standard. HPL solid core cover plate 13 mm. Configuration: 4 x 800 mm steel shelves, painted graphite black RAL 9011 for 3 file heights each, max. shelf load 4 x 44 kg, centre partition. Supplied fully assembled. Common key locks on request.

See full description
Specifications for Sliding Door Cupboard - HxWxD 1168 X 1600 X 432mm - Pure White/White Aluminium/Maple
  • Cabinet Door Type
    Sliding Door
  • Material
    Steel, Powder Coated
  • Number of Doors
    2
  • Number of Shelves
    2x2
  • Product Type
    Sliding Door Cupboards
  • Body Colour
    Pure White
  • Door Colour
    White Aluminium
  • Depth
    432mm
  • Width
    1600mm
  • Door Type
    Sliding Door
  • Height
    1168mm
  • Supplied
    Assembled
  • Internal Fittings
    4 Shelves, Central Partition
  • Shelf Colour
    Graphite Black
  • Shelf Capacity
    44kg
  • Additional Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome