Sliding Door Cupboard - HxWxD 1180 X 800 X 432mm - Charcoal/Charcoal/Light Grey

Order Code: ZT2725878S

£1,499.99 Inc VAT (20%)


Description

Sliding door cupboard, HxWxD 1180 x 800 x 432 mm, plastic panel, 2 shelves, charcoal/charcoal/light grey. Supplied = assembled. Width = 800 mm. Height = 1180 mm. Depth = 432 mm. Body colour = charcoal RAL 7016. Material = steel, powder coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = charcoal RAL 7016. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 44 kg. Feature = lockable. Lock type = rotary cylinder lock with replaceable core incl. 2 keys. Number of lever arch file heights = 3 pcs. Internal fittings = 2 shelves. High quality modular cupboards with diverse configuration options. Optimum space utilisation due to versatile combination options. Modern design with clear lines. The space saving cupboard with smooth running sliding doors If very narrow corridors dominate in your office, then using this cupboard is recommended. It ensures that an opened cupboard door won't obstruct anyone's path. Ideal for limited spaces. Doors: steel sliding doors with self-retraction mechanism and stop dampers as standard. The use of aluminium guide tracks allow the doors to glide almost silently. Secure rotary cylinder lock with replaceable core, incl. two keys. Housing: sturdy, welded steel housing with high quality stove enamelling. With height adjustment screws as standard. Melamine coated cover panel, 25 mm, with ABS edge strip. Configuration: 2 steel shelves, painted graphite black RAL 9011 for 3 file heights, max. shelf load 44 kg. Supplied fully assembled. Common key locks on request.

See full description
Specifications for Sliding Door Cupboard - HxWxD 1180 X 800 X 432mm - Charcoal/Charcoal/Light Grey
  • Cabinet Door Type
    Sliding Door
  • Material
    Steel, Powder Coated
  • Number of Doors
    2
  • Number of Shelves
    2
  • Product Type
    Sliding Door Cupboards
  • Body Colour
    Charcoal
  • Door Colour
    Charcoal
  • Supplied
    Assembled
  • Door Type
    Sliding Door
  • Height
    1180mm
  • Depth
    432mm
  • Width
    800mm
  • Shelf Colour
    Graphite Black
  • Additional Features
    Lockable
  • Shelf Capacity
    44kg
  • Internal Fittings
    2 Shelves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome